Beli grinding wheel flange di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Grinding Wheel Flange
    Mulai

    Rp639.900

    Vertex Grinding Wheel Flange
    Deskripsi:
    Grinding Wheel Flange.
    atribut:
    • Length (mm): 40
  2. NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)
    Mulai

    Rp309.900

    NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)
    Deskripsi:
    GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS_x000D_- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates_x000D_- Excellent balance and dimensional accuracy time after time_x000D_- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications_x000D_- Ideal for use across a broad variety of tool steels
  3. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  4. monotaro Bito Grinding Wheel GC1 (Batu Gerinda)
    Mulai

    Rp219.900

    monotaro Bito Grinding Wheel GC1 (Batu Gerinda)
    Deskripsi:
    Cemented carbide, ceramics, copper, aluminum, grinding, such as non-metallic.
    atribut:
    • The particle size: 120
    • Abrasive: GC
    • Binding agent: Vitrified bond
    • Shape: No. 1 (flat)
    • Hardness: H
    • Maximum Operating Peripheral Speed (m/s[m/minute]): 33 [1980]
  5. 3M Deburring Wheel EX #180 Equivalent (Roda Penghalus)
    55%
    Mulai

    Rp1.799.900

    3M Deburring Wheel EX #180 Equivalent (Roda Penghalus)
    Deskripsi:
    Highly accurate deburring work can be performed easily without generating secondary burrs and without changing the dimensions of the main unit. A "Scotch Bright" that is hardened into a wheel shape and has improved deburring capability by high-speed rotation. Please use with the double-headed grinder you are currently using. Bench grinder flange 15.9mm bushing already installed. A dedicated flange is already installed, so it can be used easily with a desktop electric grinder. Deburring work that requires a long life / Micro burrs after milling, drilling, grinding wheel, lathe, drilling (Hard) High-hardness wheel, so it has excellent polishing power, and it can work at high rate with uniform finish. (Soft) Appropriate resiliency and polishing power, so it can be used for deburring of precision parts with strict dimensional accuracy. (Middle) This wheel has a good balance between polishing power and durability, making it suitable for deburring work that requires a long service life.
    atribut:
    • Outer Diameter (mm): 200
    • Outer Diameter (φmm): 200
    • Suitable Tool: Tabletop grinder
    • Diameter (φmm): 200
    • Inner Diameter (Φmm): 25
    • Hole Diameter (φmm): 25
    • Abrasive: Aluminium Oxide
    • Abrasive structure: Non-woven
    • Maximum Rotation Speed (rpm): 3600
  6. DAYTON AC Gearmotor (Motor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    DAYTON AC Gearmotor (Motor Listrik)
    Deskripsi:
    Parallel shaft AC gearmotors use a gearbox to reduce the input speed from an electric motor, keeping the gearbox output and motor shafts parallel for compact applications.
  7. NIKKO STEEL Cast Iron Welding Rod CIN-1 (Kawat Las Elektrode)
    Mulai

    Rp4.399.900

    NIKKO STEEL Cast Iron Welding Rod CIN-1 (Kawat Las Elektrode)
    Deskripsi:
    Kawat las khusus dengan inti nikel mumi (98%Ni). Dipakai untuk pengelasan dingin pada berbagai macam besi cor yang retak/patah seperti silinder (block & head), bearing & gear housing, drum brake. Bagian yang retak dibuat kampuh dengan kawat las NSG, usahakan pengelasan dengan metode langkah loncat atau simetri dengan panjang manik las 50mm. Lakukan peening pada logam las setelah selesai pengelasan. TS: 28kgf/mm². Є: 8%. Arus: AC, DC. Untukpengelasan yang sukar, gunakan arus DC-.
    atribut:
    • Certifications: AWS A5.15 Eni-CI, JIS Z 3252 DFCNi
    • Current: AC, DC+
    • Tensile Strength (kgf/mm²): 28.0
    • Elongation (%): 8.0
    • Hardness (HRB): 75-80
  8. Philips LED Bulb (Lampu Bohlam)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp39.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  9. TEKIRO Tools Bag (Tas Perkakas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    TEKIRO Tools Bag (Tas Perkakas)
    Deskripsi:
    TEKIRO TOOL BAG TEKIROTEKIRO Tool Bag dengan material Terpal yang tahan air dan lebih awet. Cocok digunakan untuk rumah tangga, bengkel dan industri besar.Bahan yang kuat, ringan dan mudah dibawa kemana-manaFungsi : Untuk tempat alat- alat ToolsDimensi : 390mm 150mm 70mm
    atribut:
    • Size (cm): 39 x 8 x 11
    • Dimension 1 (mm): 390
    • Dimension 2 (mm): 150
    • Dimension 3 (mm): 70
  10. Mechanic Soldering Station Tip (Mata Solder)
    Mulai

    Rp42.900

    Mechanic Soldering Station Tip (Mata Solder)
    Deskripsi:
    Mata Solder Station Mechanic 936 900M-T-K ESD (Pisau)900M -T-K
  11. Taki Engineering Oil Removal Filter
    Mulai

    Rp9.699.900

    Taki Engineering Oil Removal Filter
    atribut:
    • Maximum Operating Temperature (°C): 60
  12. Mitsubishi Hand Stacker Lift (Forklift Stacker Elektrik)
    Mulai

    Rp169.999.900

    Mitsubishi Hand Stacker Lift (Forklift Stacker Elektrik)
    atribut:
    • Lift Height (m): 3.5
    • Aisle Width (mm): 2460
    • Overhead Restriction (mm): 2303.0
    • Capacity (kg): 1400
    • Size (t): 1.40
    • Type: Lift Stacker
  13. Fuji Electric Geared Motor (Motor Listrik)
    Mulai

    Rp17.999.900

    Fuji Electric Geared Motor (Motor Listrik)
    atribut:
    • Output (kW): 0.4
    • Power Supply: Three-phase
    • Voltage (V): 200/200-220
    • Reduction Ratio: 30
    • Rated Frequency (Hz): 50/60
    • Mounting Method: Leg Mounting
    • Kinds: Geared Motor
  14. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  15. PERKINS Oil Filter Automotive (Saringan Oli Kendaraan)
    Mulai

    Rp129.900

    PERKINS Oil Filter Automotive (Saringan Oli Kendaraan)
    Deskripsi:
    Untuk menyaring kotoran pada oli/pelumas di dalam Engine
  16. Baldwin Filters Oil Filter Automotive (Saringan Oli Kendaraan)
    Mulai

    Rp379.900

    Baldwin Filters Oil Filter Automotive (Saringan Oli Kendaraan)
    Deskripsi:
    Spin-On Oil Filter Elements can help protect engines from the damaging effects of particles, dust, and metal shavings while cleaning and removing contaminants.
  17. NORTON Grinding Wheel Straight T1-A White #46 (Batu Gerinda)
    Mulai

    Rp219.900

Daftar Harga grinding wheel flange Terbaru October 2026
Vertex Grinding Wheel FlangeRp639.900
NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)Rp309.900
TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Rp88.900
monotaro Bito Grinding Wheel GC1 (Batu Gerinda)Rp219.900
Good Hand Grinding Wheel (Batu Gerinda Poles)Rp9.900
3M Deburring Wheel EX #180 Equivalent (Roda Penghalus)Rp1.799.900
DAYTON AC Gearmotor (Motor Listrik)Rp1.299.900
NIKKO STEEL Cast Iron Welding Rod CIN-1 (Kawat Las Elektrode)Rp4.399.900
Tasco Charge Valve (Katup AC)Rp45.900
Philips LED Bulb (Lampu Bohlam)Rp39.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)